Tee Tee, 2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P483

  • Zoro # G1523742


product price:  $14.19
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5P483
Zoro #
G1523742
UPC #
190735916872
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Tee
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure
150 PSI
Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 366 Degrees F
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Side C Pipe Threading
11 1/2
Fitting Side A Gender
Female
Color
Black
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT

Description

Tee, 2 In., NPT, Length -, Material of Construction Black Malleable Iron, Schedule -, Class 150, Max. Pressure 300 psi @ 150 Degrees F WOG, 150 psi Saturated Steam, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.14, UL Listed, FM Approved

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.