Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Stainless Steel Body, 50 PK

  • Mfr # TFC1612.1-50

  • Zoro # G1527696


product price:  $12.49
/pk 50, $0.25/ea

Key Features

Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.193 in - 0.255 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFC1612.1-50
Zoro #
G1527696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Dia.
1/4 in
Rivet Length
3/8 in
Head Height
0.078 in
Hole Size
0.266 in
Head Dia.
0.437 in
Overall Length
29/64 in
Maximum Hole Diameter
0.266 in
Body Length
3/8 in
Maximum Material Thickness
1/4 in
Head Diameter
7/16 in
Minimum Material Thickness
3/16 in
Maximum Hole Depth
0.182 in
Shank Diameter
0.248 in

Details

Item
Semi-Tubular Rivet
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.193 in - 0.255 in
System of Measurement
Inch
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Finish
Plain
Product Type
Semi-Tubular Rivet
Head Type
Dome
Material Grade/Class
300

Description

Semi-Tubular Rivet,3/8 In. L,.248 In. dia,PK50, System of Measurement Inch, Shank Diameter 0.248 in, Overall Length 29/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 7/16 in, Head Height 0.078 in, Maximum Hole Diameter 0.266 in, Maximum Material Thickness 1/4 in, Minimum Material Thickness 3/16 in, Body Length 3/8 in, Maximum Hole Depth 0.182 in, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.