1/2 in FNPT 316 Stainless Steel Tee Fitting, Female x Female x Female, 4,500 psi Max Pressure

  • Mfr # 8-8-8 FT-SS

  • Zoro # G1529473


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8-8 FT-SS
Zoro #
G1529473
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Hex Size
1-1/16"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 7/16 in
Fitting Side C Nominal Pipe Size
1/2 in
Thread Size
1/2-14

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Max. Pressure
4500 psi
Specific Pipe Fitting Shape
Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fittings Sub-Category
Tees
Application
Air, Natural Gas, Oil
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Maximum Operating Pressure
4,500 psi
Low Lead Compliance Level
Not Compliant
Color
Silver
Material Grade
316

Description

Female Tee, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread Size 1/2-14, Hex Size 1-1/16 In., Pressure (PSI) 4500, Temp. Range -425 To 1200 Deg F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.