Zoro Homepage
This item is Discontinued.
Zoro Select Flange Floor Flange, 1" Pipe, Flanged x FNPT, Malleable Iron, Class 150 5P601

Flange Floor Flange, 1" Pipe, Flanged x FNPT, Malleable Iron, Class 150 (Discontinued)

  • Mfr # 5P601
  • Zoro # G1529762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P601
Zoro #
G1529762
UPC #
190735916902
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Overall Length
11/16 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Floor Flange
Standards
ASTM A-197
Basic Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Flanged x FNPT
Temp. Range
-20 Degrees to 366 Degrees F
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
Not For Pressure Service
Saturated Steam Pressure
Not For Pressure Service
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Flange

Description

Floor Flange, 1 in Nominal Pipe Size, Flanged x FNPT, 11/16 in Overall Length, Malleable Iron, Class Class 150, -20 Degrees to 366 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.