Colorless Polycarbonate Film Stock 48" L x 24" W x 0.015" Thick

  • Mfr # BULK-PF-PC-80

  • Zoro # G1531643


product price:  $12.59
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-80
Zoro #
G1531643
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
0.015"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Operating Temp. Range
-211 Degrees to 270 Degrees F
Plastic Grouping
Film Stock
Material Color Family
Clear
Plastic Properties
Impact Resistant, Transparent
Material Type
Standard Grade
Tensile Strength
9,000 psi
Material
Polycarbonate
Friction Rating
Not Slippery
Shape
Rectangle
Plastic Clarity
Clear
Maximum Temperature
270 Degrees F
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Grade
Standard
Backing Type
No Backing
Temperature Range
-211 Degrees to 270 Degrees F
UV Resistant
No
Minimum Temperature
-211 Degrees F
Water Absorption
0.35 %
Machinability
Not Rated
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Impact Strength
23 ft-lb/in
Friction Coefficient
0.53
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Weight
2.25 lb
Light Transmission
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.