Shop ZORO SELECT

Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 2" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-58
  • Zoro # G900399126

product price: 
$
37.39
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.75 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-OF-58
Zoro #
G900399126
UPC #
193005084950
Country of Origin
China
Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Standards
Not Rated
Impact Strength
No Break
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
UV Resistant
No
Plastic Hardness
65D
Impact Strength Rating
Excellent
Grade
Oil-Filled
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.14
Shape
Rectangular
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Density
0.034 lb/cu in
Machinability
100 %
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption Rating
Excellent
Backing Type
No Backing
Weight
3.1 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
90.6 kV/mm
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Filler Material
Oil
Static-Resistant
Not Static-Resistant

Dimensions

Plastic Thickness
0.75 in
Plastic Width
2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.