Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G007

  • Zoro # G1532614


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G007
Zoro #
G1532614
UPC #
094701499898
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Center Line Pipe Center Size
3-3/8 in
Overall Length
2-3/4 in
Overall Height
3-15/16 in
Overall Width
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
300 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Body Material
Brass
IP Rating
IP66
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Standards
UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
300 psi
Ambient Temperature - Minimum
14 Degrees F
Frequency
50 Hz, 60 Hz
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Minimum
5 psi
Wattage
17.1 W
Ambient Temperature - Maximum
140 Degrees F
Thread Type
BSPP, NPT
Operating Pressure Differential Air/Inert Gas - Maximum
300 psi
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Coefficient of Volume (Cv)
4
Operating Pressure Differential Light Oil - Maximum
300 psi
Fluid Temperature - Maximum
175 Degrees F
Includes Seal
Yes
Mounting Orientation
Vertical
Includes Coil
Yes

Description

The ASCO 8210G007 Solenoid Valve is an electromechanical, pilot-operated, 2-way/2-position valve with a normally closed configuration designed for controlling the flow of air, inert gases, light oil, and water. It features a brass valve body and includes a coil and sealing components for operation. The valve is IP66-rated for indoor and outdoor use and is rated for a nominal pipe size of 1/2 inch with NPTF inlet and outlet connections. It operates within an ambient temperature range of 14°F to 140°F and handles fluid temperatures up to 175°F. The valve is rated for a maximum operating pressure differential of 300 psi and requires a minimum 5 psi pressure differential for actuation across air, light oil, and water media.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Design and Positions: 2-Way/2-Position, Normally Closed
  • Body Material: Brass
  • Orifice Diameter: 5/8 in
  • Connections: NPTF inlet and outlet
  • Nominal Pipe Size: 1/2 in
  • Electrical: 120V AC, 17.1 W power consumption, 50/60 Hz frequency
  • Coil Enclosure: IP66-rated enclosure; Junction box not included
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Environmental Rating: Indoor and Outdoor use
  • Operating Temperature Range: Ambient 14°F to 140°F; Fluid up to 175°F
  • Pressure Differential: Minimum 5 psi, Maximum 300 psi (Air/Inert Gas, Light Oil, Water)
  • Seal Material: NBR
  • Response Time: 1 second
  • Dimensions: Overall Height 3-15/16 in, Length 2-3/4 in, Width 2-5/16 in
  • IP Rating: 66
  • Includes coil and seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.