Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK

  • Mfr # PAT4418

  • Zoro # G1532736


product price:  $10.19
/pk 5, $2.04/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Shoulder Diameter
3/16 in
Drive Size
3/32 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT4418
Zoro #
G1532736
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Diameter
3/16 in
Shoulder Length
5/16 in
Drive Size
3/32 in
Head Diameter
5/16 in
Head Height
5/32 in
Thread Length
3/16 in
Shoulder Dia.
3/16 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
3/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Locking Precision Shoulder Screw
Min. Tensile Strength (PSI)
116,000 psi
Rockwell Hardness
B95
Type
Self-Locking Precision
Meets/Exceeds
ASME/ANSI B18.3.3
Head Style
Standard
Class
2A
Temp. Range (F)
-70 Degrees to 250 Degrees
Minimum Temperature
-70 Degrees F
Tensile Strength
116,000 psi
Dimensional Standards
ASME/ANSI B18.3.3
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Precision Screw
Yes
Thread Fit
2A
Shoulder Screw Type
Locking Precision Shoulder Screw
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Locking Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 8-32, Minimum Thread Length 3/16 in, Shoulder Length 5/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.