1" FNPT Stainless Steel Ball Valve Inline

  • Mfr # 4351012360

  • Zoro # G1535441


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4351012360
Zoro #
G1535441
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.37 in
Handle Length
4.88 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Non-Potable Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
Polymer
Handle Material
304 Stainless Steel, PVC
Ball Valve Product Group
Manual
Features
Actuator Mounting Pad
Max. Pressure
2,000 PSI CWP
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Standards
MSS SP-110
Temp. Range
0 Degrees to 400 Degrees F
Handle Type
Lever
Stem Material
316 Stainless Steel
Seal Material
PTFE
Type
Two Piece
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Locking
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
35
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Included Mounting
Actuator Mounting Pad
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Valve Series
5457

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.