Rotary Plug Valve, 1/2 In, Brass, 1/4 Turn

  • Mfr # 8Z-PR6-VT-B

  • Zoro # G1539352


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1/2"
Connection Type
CPI(R)
Valve Design
2-Way
Body Material
Brass
Max. Pressure
3000 psi CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8Z-PR6-VT-B
Zoro #
G1539352
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2"
Overall Length
2.88 in
Overall Height
1 5/32 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
2.4 in
Nominal Valve Size
1/2 in

Details

Connection Type
CPI(R)
Valve Design
2-Way
Body Material
Brass
Item
Rotary Plug Valve
Max. Pressure
3000 psi CWP
Seal Material
FKM
Handle Type
Lever
Coefficient of Volume
3.19
Standards
ASTM
Temp. Range
-10 Degrees To 450 Degrees F
Coefficient of Volume (Cv)
3.19
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 1
Compression
Connection Type - Side 2
Compression
For Media
Chemicals, Gas, Oil
Valve Flow Pattern
2-Way
Plug Material
Brass
Maximum Pressure - Operating
3,000 psi
Operating Temperature - Minimum
-65 Degrees F
Valve Series
PR

Description

Rotary Plug Valve, 2-Way, Body Material Brass, Connection Type CPI(R), Tube Size 1/2 in, Max. Pressure 3000 psi CWP, Temp. Range -10 Degrees To 450 Degrees F, Coefficient of Volume 3.19, Handle Type Lever, Seal Material FKM, Overall Height 1 5/32 in, Overall Length 2.88 in, Standards ASTM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.