Door and Butt Hinge, Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Bright Brass

  • Mfr # FBB168 4 5X4 5 HW DOOR HINGE 3 STL

  • Zoro # G1539535


product price:  $38.39
/ea
Sold in multiples of 3 for $115.17

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB168 4 5X4 5 HW DOOR HINGE 3 STL
Zoro #
G1539535
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Pin Dia.
21/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Width
2 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.18 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Bright Brass
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Ligature Resistant
No
Bearing Type
Ball
Hardware
Included
Standards
ANSI, BHMA
Pin Type
Removable
Pin Material
Stainless Steel
Holes
With
Item
Door and Butt Hinge
Hand Orientation
Non-Handed
Corner Type
Square
Includes Hardware
Hardware Included
Removable Pin
Yes
ANSI/BHMA Finish
Bright Brass, Clear Coated
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
4
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Bright Brass Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.