Standard Dowel Pin, 3/16 in Nominal Dia, 7/8 in L, Stainless Steel, 25 PK

  • Mfr # MS16555-642

  • Zoro # G1540567


product price:  $15.39
/pk 25, $0.62/ea

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.1876 in
Nominal Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS16555-642
Zoro #
G1540567
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.1876 in
Nominal Diameter
3/16 in
Shank Length
7/8 in
Length Tolerance
+/-0.010 in
Overall Length
7/8"
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
MS16555, ASTM A380
Rockwell Hardness
C36-42
Manufacturer Location
Made in USA*
Double Shear Strength
4,000 lb
End Type
Chamfered

Description

Dowel Pin,SS,0.1876in dia,0.875in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 4,000 lb, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.