Check Valve, True Union, Ball, 2-1/2", CPVC/EPDM, Threaded

  • Mfr # TC2250TE

  • Zoro # G1542283


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
CPVC
Full Flow - Valves
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC2250TE
Zoro #
G1542283
UPC #
610377120623
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Overall Height
6 9/16 in
Width
6 9/16 in
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Length
10 11/16 in
Overall Length
10.68 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
CPVC
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Vertical
Flow Design
Single
Item
Check Valve
Seat Material - Check Valves
EPDM
Max. Temp.
190 Degrees F
Max. Temp. - Valves
190 Degrees F
Sub-Category
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mechanism and Body Design
Inline True Union
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
Flow - Valves
100 gpm
Cracking Pressure - Check Valves
3.0 psi
Item - Check Valves
Check Valve
Seat Material
EPDM
Cracking Pressure
3 psi
Standards
ASTM D1784
Seal Material
EPDM
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical (Flow Up)
Material of Construction
CPVC
Seal Material - Check Valves
EPDM
Flow
100 gpm
Application - Valves
General Purpose, Pumps
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Vacuum Service Rating
Not Rated
Check Mechanism Material
CPVC
Connection Gender - Side 2
Female
For Media
Water
Maximum Pressure - Steam
Not Rated
Check Mechanism
Ball
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
170
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Valve Body Style
Inline
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 100 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.