Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # 1080

  • Zoro # G1542642


product price:  $430.99
/pk 200, $2.15/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
2.2 mm
Maximum Thickness
2.2 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1080
Zoro #
G1542642
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M6
Outside Diameter
10.8 mm
Minimum Thickness
2.2 mm
Maximum Thickness
2.2 mm
Inside Diameter
6.5 mm
Assembly Thickness
2.2 mm
Inside Diameter - Maximum
6.5 mm
Minimum Inside Diameter
6.5 mm
Outside Diameter - Maximum
10.8 mm
Outside Diameter - Minimum
10.8 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.25mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.25 mm
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Hardness
52 HRC

Description

Wedge Lock Washer, M6, PK200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.