1/4" FNPT Galvanized Coupling

  • Mfr # 1LBN7

  • Zoro # G1543753


product price:  $4.69
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LBN7
Zoro #
G1543753
UPC #
190735917060
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Item
Coupling
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure
2000 psi @ 150 Degrees F WOG
Saturated Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Material
Malleable Iron
Specific Pipe Fitting Shape
Coupling
Fitting Side B Type
NPT
Color
White
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Class
Class 300
Fitting Side A Pipe Threading
18

Description

Straight, Malleable Iron, Galvanized, Class Class 300, 1/4 in, Female, Threaded, 18, 1/4 in, Female, Threaded, 18

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.