2-Port Cable, OnePassOC2, 480V, 25 in

  • Mfr # OC2 480 12/2G 25 M4

  • Zoro # G1543927


product price:  $95.35
/ea
Free Shipping & Returns

Key Features

Type
Reloc, OnePass OC2
Voltage
480V AC
For Use With
Open Ceiling Lighting Systems
Standards
cULus listed, UL Listed
Length (In.)
300 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OC2 480 12/2G 25 M4
Zoro #
G1543927
UPC #
784231091043
Country of Origin
United States

Dimensions

Length (In.)
300 in
Overall Length
25 in
Overall Height
2 1/4 in
Overall Width
7/16 in

Details

Item
2-Port Cable
Type
Reloc, OnePass OC2
Voltage
480V AC
For Use With
Open Ceiling Lighting Systems
Standards
cULus listed, UL Listed
Description/Special Features
Splitter and cable extender in one easy-to-use component, Two No. 12 AWG conductors plus one No. 12 AWG ground
Number of Conductors
4

Description

For Use With Open Ceiling Lighting Systems, 25 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.