2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87910

  • Zoro # G1544374


product price:  $23.79
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87910
Zoro #
G1544374
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
2"
Wall Thickness
0.344 in
Overall Length
6 in
Inside Diameter
2 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2500 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Galvanized Steel Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Metal Detectable
Yes
Standards
ANSI B1.20.1
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 160
Maximum Operating Pressure
2500 psi @ 150 Degrees F
Metal Pipe Construction
Seamless
Manufacture Location
Globally Sourced
Fitting Compatibility
Class 6000
Side A Connection Type
Threaded
Side B Gender
Male
Side A Thread Type
NPT
Schedule
Schedule 160
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Gravity Flow
No
Material
Steel
Maximum Steam Pressure
4391 psi @ 650 Degrees F
Application
Air, Gas, Potable Water
Side A Gender
Male
Side B Connection Type
Threaded
Finish/Coating
Galvanized

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2,500 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4,391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.