4" FNPT 304 SS 90 Degree Elbow

  • Mfr # 409E111N040

  • Zoro # G1548093


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409E111N040
Zoro #
G1548093
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side A Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Fittings Sub-Category
Elbows
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Gender
Female
Class
Class 150
Color
Silver
Includes Seal
No
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Fitting Side B Pipe Threading
8
Material Grade
304
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 409E111N040 is a 90 Degree Elbow stainless steel pipe fitting that connects two 4 in nominal diameter pipes at a 90-degree angle to change flow direction. Made of 304 stainless steel, it features female FNPT threaded connections on both ends with an 8 TPI NPT thread size. Pressure rating: Class 150 and suitable for use with air, natural gas, non-potable water, oil, potable water, and steam. It is compliant with applicable lead-content requirements for potable water systems and conforms to ASTM A351 material standards, ANSI/ASME B1.20.1 thread standards, and MSS-SP-114 Class 150 pressure ratings. Key Features:

  • Material: 304 Stainless Steel
  • Pipe Size: 4 in nominal diameter on both connections
  • Connection Type: Female FNPT with NPT threading (8 TPI) on both ends
  • Pressure Rating: Class 150; maximum operating pressure: 300 psi
  • Suitable for use with air, natural gas, non-potable water, oil, potable water, and steam; maximum steam pressure: 150 psi
  • Color: Silver
  • Conforms to ASTM A351 material standards, Conforms to ANSI/ASME B1.20.1 thread standards, and Conforms to MSS-SP-114 Class 150 pressure ratings
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.