This item is Discontinued.

Zoro Select 3/4" x 72" Unthreaded Black Pipe 1CPV2

3/4" x 72" Unthreaded Black Pipe (Discontinued)

  • Mfr # 1CPV2
  • Zoro # G1549247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CPV2
Zoro #
G1549247
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Pipe Length
6 ft.
Pipe Size (Nominal)
3/4"
Outside Dia.
1.050 in
Wall Thickness
0.113 in
Pipe Size (Fittings)
3/4"

Details

Pipe Connection Type
Threaded On One End
Material - Pipe
Black Steel
Max. Pressure
300 psi @ 550 Degrees F
Item
Black Pipe
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi
Metal Detectable
Yes
Standards
ASTM A-53-A, API-5L A, ASTM A733
Schedule
80

Description

Black Pipe, Schedule 80, Standards ASTM A-53-A, API-5L A, ASTM A733, Wall Thickness 0.113 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.