Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Cone, 1-1/2 Dia, 3 L, 20GR, ZA/AO 61463614588

Grinding Cone, 1-1/2 Dia, 3 L, 20GR, ZA/AO (Discontinued)

  • Mfr # 61463614588
  • Zoro # G1549877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463614588
Zoro #
G1549877
UPC #
614636145884
Country of Origin
Unknown

Dimensions

Thickness
3"

Details

Item
Grinding Cone
Abrasive Material
Zirconia Alumina
Max. RPM
24,190
Specification
AZ20-R
Connector Type
Threaded Hole
Grit
20
Maximum Operating Speed
24,190 RPM

Description

Grinding Cone, Abrasive Material Zirconia Alumina, Connector Type Threaded Hole, Grit 20, Maximum Operating Speed 24,190 RPM, Specification AZ20-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.