Pump, Jet, 3/4 HP

  • Mfr # 1D875

  • Zoro # G1550394


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Amps
14.0/7.0 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
18 gpm
Body Material
Cast Iron
Max. Suction Lift
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1D875
Zoro #
G1550394
UPC #
190735131879
Country of Origin
United States

Dimensions

Height (In.)
13-7/8
Length (In.)
14-3/8
Width (In.)
7-1/2
Discharge Dia.
1 in
Overall Width
7 1/2 in
Overall Height
13 7/8 in
Inlet Dia.
1 1/4 in
Overall Length
14 1/2 in
Manufacturer Warranty Length
2 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

HP
3/4 hp
Amps
14.0/7.0 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
18 gpm
Body Material
Cast Iron
Max. Suction Lift
50 ft
Includes
Motor, Pressure Gauge, Pressure Regulator, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
4.6 gpm
Inlet
1-1/4 in NPT
Ejector Included
No
Discharge
1 in NPT
GPM of Water @ 10 Ft @ 30, 50 PSI
17.8 17.2
GPM of Water @ 110 Ft @ 30,50 PSI
3.7 2.7
Item
Convertible Well Jet Pump
Outlet
1" NPT
GPM of Water @ 90 Ft @ 30, 50 PSI
4.8 3.3
GPM of Water @ 40 Ft @ 30, 50 PSI
12.5 5.2
GPM of Water @ 20 Ft @ 30, 50 PSI
12.8 12.3
GPM of Water @ 100 Ft @ 30, 50 PSI
4.3 3.0
GPM of Water @ 80 Ft @ 30, 50 PSI
6.2 3.2
GPM of Water @ 60 Ft @ 30, 50 PSI
9.2 5.7
GPM of Water @ 50 Ft @ 30, 50 PSI
10.7 7.2
Tank PSI
30 50
GPM of Water @ 70 Ft @ 30, 50 PSI
7.8 4.3
Voltage
115/230
Pressure Switch Setting
30 to 50 psi
Material of Construction
cast iron
GPM of Water @ 30 Ft @ 30, 50 PSI
14.5 8.5
Flow Rate @ 80 Ft. Lift @ 50 PSI
3.2 gpm
Inlet Standard
NPT
Flow Rate @ 20 Ft. Lift @ 50 PSI
12.3 gpm
Flow Rate @ 50 Ft. Lift @ 30 PSI
8.3 gpm
Flow Rate @ 50 Ft. Lift @ 50 PSI
2.5 gpm
Flow Rate @ 10 Ft. Lift @ 50 PSI
16.7 gpm
Rated Voltage
115/230V AC
Flow Rate @ 20 Ft. Lift @ 30 PSI
12.8 gpm
Discharge Standard
NPT
Flow Rate @ 80 Ft. Lift @ 30 PSI
6.2 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
19.2 gpm
Application
Ground Water Extraction
Best Efficiency Head
120 ft
Series
Dayton
Suction Lift - Maximum
50 ft
Media Temperature - Maximum
140 Degrees F
Horsepower
3/4 hp
Motor Enclosure Design
Open Drip Proof
Inlet Gender
Female
Phase
Single
For Media Type
Clear Water
Media Temperature - Minimum
34 Degrees F
Discharge Gender
Female
Case Pressure - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372
Includes Ejector
No Ejector Included
Shut Off Pressure - Maximum
120 psi
Inlet Pressure - Maximum
150 psi
Flow Rate - Maximum
14.5 gpm
Frequency
60 Hz
Product Type
Convertible Well Jet Pump
Pressure Switch Setting - Maximum
50 psi
Installation
Floor Standing, Pedestal-Mount
Pressure Switch Setting - Minimum
30 psi
Full Load Current
14.0/7.0 A
Best Efficiency Flow
8 gpm
Priming
Manual
Power Source
Corded Electric
Pump Technology
Centrifugal

Description

Convertible Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 14.0/7.0 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 19.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 18 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 16.7 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 12.8 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 12.3 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 8.3 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 4.6 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 2.5 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 6.2 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.