Hex Long Nipple, 316 Stainless Steel, 1/4 in MNPT x 1/4 in MNPT, 2.5 in Length

  • Mfr # 4-4 MHLN-SS 2.5

  • Zoro # G1550674


product price:  $51.96
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 MHLN-SS 2.5
Zoro #
G1550674
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Length
2.5 in
Hex Size
5/8"
Pipe Size
1/4"
Pipe Fitting Length
2-1/2"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
2 1/2 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Long Nipple
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Hex Long Nipple
Fittings Sub-Category
Hex Nipples
Max. Pressure
7500 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Color
Silver
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
Material Grade
316
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
7,500 psi
Low Lead Compliance Level
Not Compliant

Description

The PARKER 4-4 MHLN-SS 2.5 is a stainless steel hex long nipple designed for connecting two female-threaded components. It features a 2.5-inch overall length, with male NPT connections on both ends. The fitted length designed for joining fittings or pipes, the stainless steel construction offers corrosion resistance suitable for various industrial systems involving air, natural gas, or oil.

Key Features:

  • Made from 316 stainless steel, providing high corrosion resistance and durability
  • Has a 5/8" hex size for installation and removal tools
  • Overall length is 2-1/2 inches
  • Fitting length is 2.5 inches
  • Has male NPT connections on both ends
  • Has 1/4 inch male threaded connections on both ends
  • Categorized as a hex long nipple fitting
  • Rated for operation up to 7,500 psi
  • Thread size of 1/4-18
  • Manufactured in accordance with ANSI B31.1, ANSI B31.3, and ANSI B1.20.1 standards
  • Material grade: 316 Stainless Steel
  • Does not include thread sealant or seals
  • Does not meet low-lead regulatory requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.