Gate Valve, Class 125, 8 In.

  • Mfr # 2885-M 8

  • Zoro # G1550927


product price:  $1,775.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
Cast Iron
Body Material - Valves
Cast Iron
Stem Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2885-M 8
Zoro #
G1550927
UPC #
697988580435
Country of Origin
China

Dimensions

Pipe Size
8"
Inlet to Outlet Length
11 1/2 in
Pipe Size - Valves
8"
Overall Length
11.5 in
Connection Size - Side 1
8 in
Nominal Valve Size
8 in
Handle Height
40.13 in
Handle Diameter
14 in
Connection Size - Side 2
8 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Body Material - Valves
Cast Iron
Stem Material
Brass
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Rising
Standards
MSS SP-70
Valve Class
Class 125
Handle Type
Wheel
Wedge Material
Cast Iron
Bonnet Style
Bolted
Valve Max. Fluid Temp.
353 Degrees F
Handle Material
Cast Iron
Top of Handle to Inlet Center
39 29/32 in
Max. Working Steam Pressure - WSP
125 psi
Max. Cold Working Pressure - CWP
200 psi
Seal Material
Bronze
Stem Type
Outside Screw and Yoke (OS&Y)
Wedge Style
Solid
Bonnet Material
Cast Iron
Coefficient of Volume (Cv)
4,150
Connection Type - Side 1
Flange
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Flange
ANSI Flange Class
Class 125
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil, Water
Operating Temperature - Maximum
353 Degrees F
Seat Material
Bronze
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
125 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 8 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 4,150, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.