Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK

  • Mfr # LWXIS125USA-010BX

  • Zoro # G1551724


product price:  $37.49
/pk 10, $3.75/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.417 in
Maximum Thickness
0.417 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWXIS125USA-010BX
Zoro #
G1551724
UPC #
715005257730
Country of Origin
United States

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
2.222 in
Minimum Thickness
0.417 in
Maximum Thickness
0.417 in
Inside Diameter
1.254 in
Outside Diameter - Maximum
2 7/32 in
Inside Diameter - Maximum
1 1/4 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+0.020 in
Color
Black
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 1 1/4 In, Inside Dia. 1.254 In, Outside Dia. 2.222 In, Thickness 0.417 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.