Tee Tee, 1/2" Pipe, FNPT, Malleable Iron

  • Mfr # 4316002754

  • Zoro # G1552317


product price:  $26.55
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4316002754
Zoro #
G1552317
UPC #
092201229434
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Item
Tee
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Compliance
cULus
Inlet (In.)
1/2 (F)NPT
Pipe Fitting Connection Type
FNPT
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 300

Description

Tee,1/2",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.