Union Union with Brass Seat, 1-1/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 4316002860

  • Zoro # G1552341


product price:  $38.19
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4316002860
Zoro #
G1552341
UPC #
092201230157
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Union with Brass Seat
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Material
Metal
Inlet (In.)
1-1/4 (F)NPT
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 300
Compliance
cULus
Pipe Fitting Connection Type
NPT x Female NPT
Fitting Schedule/Class
Class 300
Pipe Fitting Gender
Female
Fitting Shape
Union
Fitting Side B Gender
Female
Pressure Level
Medium Pressure (300-999 psi), High Pressure (1000-3000 psi)
Fitting Side B Type
NPT
Class/Pressure
Class 300
Connection Type
Threaded
Threading
NPT
Color
Black
Fitting Side A Type
NPT
Gender
Female

Description

Union, Brass, Iron, Class Class 300, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.