1-1/4" FNPT Stainless Steel Ball Cone Spring Check Valve

  • Mfr # 6210601

  • Zoro # G1552914


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Connection Type - Check Valves
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210601
Zoro #
G1552914
UPC #
670750633522
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Length
4 3/16 in
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Height
2 1/8 in
Width
4 1/16 in
Size
1 1/4"
Overall Length
4.19 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
400 psi
Cracking Pressure - Check Valves
0.5 psi
Material of Construction
stainless steel
Seat Material - Check Valves
RPTFE
Flow Design
Single
Spring Material
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
180 Degrees F
Item - Check Valves
Check Valve
Spring Material - Check Valves
316 Stainless Steel
Mounting Position
Vertical or Horizontal
Max. Temp.
350 Degrees F
Max. Steam Pressure - Valves
150 psi WSP
Application - Valves
General Purpose
Body Material - Valves
Stainless Steel
Min. Temp. - Valves
33 Degrees F
Max. Water Pressure
400 psi Non Shock CWP
Seal Material - Check Valves
EPDM
Cracking Pressure
0.5 psi
Seat Material
RPTFE
Max. Pressure
400 psig CWP
Item
Ball Cone Spring Check Valve
Mechanism and Body Design
Inline Ball Cone
Max. Steam Pressure
150 psi SWP
Sub-Category
Stainless Steel
Seal Material
EPDM
Standards
CRN
Flow
44 gpm
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
For Media
Compressed Air, Steam
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Operating
400 psi
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
44
Operating Temperature - Minimum
33 Degrees F
Valve Body Style
Inline
Valve Ways
2-Way
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Silent Check
Standard
Connection Type - Side 1
NPT
Check Mechanism Material
RPTFE
Type
Ball Cone
Valve Series
62

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Stainless Steel, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.