1-1/2" FNPT 316 SS Coupling

  • Mfr # 60FC111N112

  • Zoro # G1554682


product price:  $19.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60FC111N112
Zoro #
G1554682
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Pipe Fitting Length
2"
Fitting Length
2 in
Overall Length
53.9 mm
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side B Gender
Female
Class
Class 150
Fitting Side B Pipe Threading
11
For Pipe Schedule
40
Includes Seal
No
Fitting Side A Pipe Threading
11
Fitting Side A Type
NPT

Description

The ZORO SELECT - 60FC111N112 is a 316 stainless steel coupling designed to join two pipes in a straight line, for joining two pipes in-line. It features FNPT (female National Pipe Taper) threaded connections on both ends, each sized at 1-1/2 inches nominal pipe size, compatible with 1-1/2 inch nominal pipe size FNPT female threads on both ends. Rated to Class 150 standards, this coupling supports a maximum operating pressure of 300 psi and is compliant with ANSI B1.20.1 standards. Its length measures 2 inches (53.9 mm), and it is finished in a silver color.

Key Features:

  • Material: 316 Stainless Steel
  • Connection Type: FNPT female threads on both ends, 1-1/2" nominal pipe size.
  • Pressure Rating: Class 150 with maximum operating pressure of 300 psi.
  • Length: 2 inches overall dimension.
  • Pipe Threading: 11 threads per inch on both ends, NPT type.
  • Compliance: Meets ANSI B1.20.1 standards and Low Lead Compliance requirements.
  • Color: Silver finish.
  • Does not include pre-applied thread sealant or seals.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.