Gate Valve, 1/2 In., Solder

  • Mfr # UP149 1/2

  • Zoro # G1556222


product price:  $68.40
/ea

Key Features

Pipe Size
1/2"
Connection Type
Solder
Body Material
Lead-Free Bronze
Standards
MSS-SP-80, NSF 372
Body Material - Valves
Lead-Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP149 1/2
Zoro #
G1556222
UPC #
697988624528
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe Size - Valves
1/2"
Inlet to Outlet Length
1-7/8"
Overall Length
1.88 in
Handle Diameter
2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
4.31 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Solder
Body Material
Lead-Free Bronze
Item
Gate Valve
Standards
MSS-SP-80, NSF 372
Body Material - Valves
Lead-Free Bronze
Valve Max. Fluid Temp.
180 Degrees F
Stem Material
Brass
Handle Type
Wheel
Bonnet Style
Screw-In
Wedge Material
Bronze
Top of Handle to Inlet Center
4-5/16"
Valve Stem Type
Rising
Handle Material
Malleable Iron
Max. Water Pressure - CWP
300 psi
Valve Class
Class 300
Max. Cold Working Pressure - CWP
300 psi
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
17.6
Wedge Style
Solid
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Sweat
Connection Type - Side 2
Sweat
Bonnet Material
Bronze
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 17.6, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.