Thumb Screw, No. 10-24 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg

  • Mfr # Z1085

  • Zoro # G1556283

CAD Available

product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

CAD Drawing
Thread Size
#10-24
Fastener Length
1 in
Head Shape
Spade
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1085
Zoro #
G1556283
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 in
Head Height
1/2 in
Head Thickness
0.188 in
Head Dia.
1/2 in
Head Width
0.5 in
Screw Size
#10
Maximum Head Height
1/2 in
Overall Length
1 1/2 in
Thread Length
15/16 in
Maximum Head Width
1/2 in

Details

Head Shape
Spade
Material
Steel
Finish
Black Oxide
Head Material
Steel
Thread Style
Partially Threaded
Tensile Strength
57,000
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
B68 to B71
Class
2A
Head Type
Spade
Tip Material
Steel
Type
Quarterturn Thumb Screw
Thread Fit
2A
Made in North America
Made in North America
Pack Size
Small
Includes Nut
Nut Not Included
For Use in Systems
Jig and Fixture Component
CAD Available
Yes
Thread Type
Coarse
Head Texture
Smooth
Drive
No Drive

Description

Thumb Screw, Type Quarterturn Thumb Screw, Finish Black Oxide, Material Steel, Thread Size #10-24, Fastener Length 1 in, Thread Style Partially Threaded, Thread Length 15/16 in, Head Width 0.5 in, Head Height 0.5 in, Tensile Strength 57,000 psi, Head Type Spade, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component, Head Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products