Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Aluminum, PK5
- Mfr # FC7108-A
- Zoro # G321669631
product price:Â
$
3.39
/pk of 5, $0.68/ea
Key Features
Thread Length
5/8 in
Finish
Plain
Screw Size
#8
Thread Size
#8-32
Shoulder Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7108-A
- Zoro #
- G321669631
- UPC #
- -
- Country of Origin
- China
- Finish
- Plain
- Tip Material
- Aluminum
- Head Type
- Round
- Head Texture
- Knurled
- Item
- Knurled Head Flared Collar Thumbscrews
- Type
- Thumb Screw
- Material
- Aluminum
- System of Measurement
- Inch
- Head Shape
- Round
- Head Material
- Aluminum
- Grip Style
- Knurled
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Length
- 5/8 in
- Screw Size
- #8
- Thread Size
- #8-32
- Fastener Length
- 15/16 in
- Shoulder Length
- 1/8 in
- Maximum Head Width
- 7/16 in
- Head Thickness
- 0.188 in
- Shoulder Diameter
- 3/8 in
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #8-32, Fastener Length 15/16 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.