Globe Valve, Class 150, 1 In.

  • Mfr # 590T 1

  • Zoro # G1556545


product price:  $176.44
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590T 1
Zoro #
G1556545
UPC #
697988581104
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3 7/16 in
Handle Diameter
3.44 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Height
5.5 in
Nominal Valve Size
1 in
Overall Length
3.44 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
406 Degrees F
Item
Globe Valve
Stem Material
Bronze
Bonnet Style
Union
Seal Material
Bronze
Top of Handle to Inlet Center - Valves
5 1/2 in
Max. Fluid Pressure - Valves
300 psi
Max. Steam Pressure - Valves
150 psi WSP
Standards
ASTM B 124 C37700, ASTM B 283 C37700, ASTM B62, MSS SP-80
Wedge Material
PTFE
Handle Type
Wheel
Handle Material
Iron
Max. Air Pressure
Not Rated
Body Material
Bronze
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Bonnet Material
Bronze
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
Seat Material
PTFE
Coefficient of Volume (Cv)
11.1
Disc Material
PTFE
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 2
Female
For Media
Gas, Oil, Steam, Water
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Globe Valve Type
Z-Body
Valve Series
590T

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 3 7/16 in, Top of Handle to Inlet Center - Valves 5 1/2 in, Valve Class Class 150, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.