1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010430
Zoro # G1557880
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Pipe Size - Nominal
1/4"
Overall Pipe Length
2"
Pipe Type
Seamless
Material (Pipe)
Brass
Specific Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4385010430
Zoro #
G1557880
UPC #
092201161734
Country of Origin
China
Dimensions
Pipe Size - Nominal
1/4"
Overall Pipe Length
2"
Pipe Size (Fittings)
1/4"
Details
Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Material (Pipe)
Brass
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Description
Nipple
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.