Heavy Duty Fan, 48,356 cfm, 208-230/460V

  • Mfr # 7M8G6

  • Zoro # G1557972


product price:  $5,674.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M8G6
Zoro #
G1557972
UPC #
00190735131381
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Max. Depth
34 in
Flange Width
66 in
Flange Depth
2 in
Venturi Clearance Dia.
61 in
Dimension F
61 in
Height
66 in
Dimension C
7 9/16 in
Width (In.)
66 in
Dimension E
26 7/16 in
Dimension A
66 in
Dimension D
2 in
Venturi Depth
7 1/2 in
Bearing Size
1 3/4 in
Shaft Dia.
1 3/4 in
Dimension B
34 in
Overall Depth
34 in
For Cut-Out Length
56 1/2 in
For Cut-Out Height
62 1/2 in
Blade Diameter
60 in
For Cut-Out Width
62 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
66 in
Venturi Diameter
61 in
Overall Height
66 in
Shaft Diameter
1 3/4 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Hz
60 Hz
Galvanized Wall Shutter No.
3C116
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
39,274 cfm
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C733
Propeller Material
Cast Aluminum
Item
Exhaust Fan with Drive Package
Phase
3
Aluminum Wall Shutter No.
3C314
Frame Material
Steel
Fan RPM
485
CFM @ 0.000-In. SP
48,356 cfm
Wall Collar Stock No.
1WBV8
Intake Guard No.
1WBU9
Fan Voltage
208-230/460V AC
CFM @ 0.125-In. SP
44,215 cfm
Motor Enclosure
Open Dripproof
Max. Inlet Temp.
104 Degrees F
Includes
Drive Package
Max. BHP
5.75 hp
Motor Type
3-Phase
Sones @ 0.000-In. SP @ 5 Ft.
35
Fiberglass Wall Shutter No.
5C222
Motor Insulation
Class F
Full Load Amps
15.0-13.6/6.8
Weatherhood No.
1WBW6
Sones @ 0.250-In. SP @ 5 Ft.
36
Motor RPM
1,740 RPM
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Number of Blades
6
Stock No.
1AHB5
Frequency
60 Hz
Full Load Current
14 A
Ventilation Type
Exhaust
Number of Shutters
0
Frame Finish
Zinc Plated
Number of Fans
1
Standards
AMCA, UL/cUL
Number of Speeds
1
Assembled
Unassembled
Includes Grill
No
Noise Level @ 0.125 in SP @ 5 ft
35 sones
Blade Material
Aluminum
Exhaust Airflow @ 0.000 in SP
48,356 cfm
Nameplate Voltage
230/460V AC
Maximum Inlet Temperature
104 Degrees F
Guard Type
None
Noise Level @ 0.000 in SP @ 5 ft
35 sones
Speed Controllable
No
Vent Design
Ductless
Fan Style
Panel
Motor Speed
1,760 RPM
Motor Horsepower
5 hp
Drive Type
Belt Drive
Exhaust Airflow @ 0.250 in SP
39,274 cfm
Maximum Airflow
48,356 cfm
Includes Dehumidistat
No
Exhaust Airflow @ 0.125 in SP
44,215 cfm
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Maximum Noise Level
35 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 48,356 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 48,356 cfm, Maximum Noise Level 35 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.