304L Stainless Steel Butt Weld Concentric Reducer, 3/4 x 1/2 in, Schedule 40

  • Mfr # 4381016000

  • Zoro # G1558085


product price:  $13.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381016000
Zoro #
G1558085
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size
3/4" x 1/2"
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Item
Concentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Concentric Reducer
Includes Seal
No
For Pipe Schedule
40
Material Grade
304L
Color
Silver
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Schedule
40

Description

Concentric Reducer, Stainless Steel, 304, For Pipe Schedule Schedule 40, 1/2 in, Butt Weld, 3/4 in, Butt Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.