Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V AC, High Flow, Brass, NBR

  • Mfr # 8210G095

  • Zoro # G1560142


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G095
Zoro #
G1560142
UPC #
094704529868
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
2-13/16 in
Overall Height
4-1/16 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
2-1/2 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
IP Rating
IP66
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Standards
UL Listed
Environmental Rating
Indoor, Outdoor
Wattage
10.1 W
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
5
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Ambient Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Mounting Orientation
Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Response Time
1 sec
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
0 psi
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Seal
Yes

Description

The ASCO 8210G095 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gases, and water. Its 2-way, 2-position valve design features Cv = 5; 3/4-inch orifice diameter. The valve body is made of brass and includes the coil and sealing components. The valve supports vertical mounting orientation and ambient temperature range: 14°F to 140°F; fluid temperature range up to 180°F.

Key Features:

  • Valve Type: Cv = 5; pilot-operated, normally closed configuration
  • Valve and Flow: 2-Way/2-Position with 3/4 in orifice diameter and Cv of 5
  • Connections: 3/4 in nominal pipe size with NPTF inlet and outlet connection types, NPT thread type
  • Materials: Brass valve body and NBR seal material
  • Electrical: Includes coil, operates at 24V AC with 10.1 W wattage, 1/2 in conduit hub electrical connection
  • Enclosure and Ratings: Watertight coil enclosure, IP66 rated, NEMA 1, 2, 3, 3S, 4, 4X enclosure ratings, UL Listed standard
  • Pressure Range: Operating pressure differential from 0 to 150 psi for air/inert gas and water
  • Environmental: Indoor and outdoor use per IP66 rating
  • Dimensions: Overall length 2-13/16 in, width 2-5/16 in, height 4-1/16 in
  • Operating Temperatures: Ambient temperature range: 14°F to 140°F; fluid temperature range up to 180°F
  • Response Time: Approximately 1 second

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.