Coupling, 1/8", 150, 304, Thrd Heavy
Mfr # 4381030400
Zoro # G1560750
product price:Â $2.29
/ea
Sold in multiples of 5 for $11.45
Key Features
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381030400
Zoro #
G1560750
UPC #
092201364098
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1/8"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Description
Full Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.