Coupling, 3/4", 150, 304, Thrd Heavy
Mfr # 4381030440
Zoro # G1560778
product price:Â $5.25
/ea
Sold in multiples of 2 for $10.50
Key Features
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381030440
Zoro #
G1560778
UPC #
092201364135
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
3/4"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Description
The ZORO SELECT - 4381030440 is a stainless steel coupling. It joins two pipes or tubes in a straight line according to manufacturer specifications, creating a continuous flow path. Made from 304 stainless steel, this coupling provides corrosion resistance and strength in accordance with industry standards. It is classified as a Class 150 fitting, indicating its maximum pressure rating as specified by standards. The coupling accommodates pipes with a nominal size of 3/4 inch.
Key Features:
- Suitable for use with compatible pipes and tubes within specified parameters.
- Designed as a coupling to connect two pipes or tubes in-line for fluid flow.
- Rated as Class 150, consistent with industry standards for pressure capacity.
- Compatible with 3/4" nominal pipe size pipes, as specified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.