2 in 304 Stainless Steel Threaded Coupling, Class 150
Mfr # 4381030480
Zoro # G1560820
product price:Â $18.95
/eaKey Features
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381030480
Zoro #
G1560820
UPC #
092201364173
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Description
The ZORO SELECT - 4381030480 is a stainless steel coupling designed to connect two pipes or tubes in a straight line, enabling a continuous flow path. Made from 304 stainless steel, this coupling provides corrosion resistance and mechanical strength according to industry standards. It is rated Class 150, indicating its pressure classification. The fitting has a nominal pipe size of 2 inches and is suitable for use in plumbing, process, and high-pressure piping systems.
Key Features:
- Material: 304 Stainless Steel, providing durability and corrosion resistance.
- Shape: Coupling, used to join two pipes or tubes in a straight alignment.
- Pressure Rating: Class 150, indicating its pressure classification.
- Pipe Size: 2 inches nominal connection size.
- Applicability: Suitable for plumbing, process, and high-pressure piping systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.