Hex Bushing, 1"x3/4", 150, 304, Thrd

  • Mfr # 4381031140

  • Zoro # G1561231


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381031140
Zoro #
G1561231
UPC #
092201379740
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Class
Class 150
Color
Silver
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.