Half Coupling, 1/2", 150, 304, Thrd Heavy
Mfr # 4381031830
Zoro # G1561563
product price:Â $2.39
/ea
Sold in multiples of 5 for $11.95
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381031830
Zoro #
G1561563
UPC #
092201364487
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Standards
ANSI B1.20.1, ASTM A351
Class
Class 150
Fitting Side A Type
NPT
Color
Silver
Description
Straight, Stainless Steel, Class Class 150, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.