4" Butt Weld 304L SS Tee Sch 40

  • Mfr # 4381018680

  • Zoro # G1562251


product price:  $54.29
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381018680
Zoro #
G1562251
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Overall Length
8 3/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
Tee
Includes Seal
No
Color
Silver
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld
Fitting Side B Type
Butt Weld
For Pipe Schedule
40
Material Grade
304L
Schedule
40

Description

The ZORO SELECT 4381018680 is a stainless steel Tee fitting with a Schedule 40 wall thickness, which provides a 90° branch for joining three pipe runs and for flow splitting or combining. Constructed from 304L stainless steel, it features butt weld connections on all sides, each with a nominal pipe size of 4 inches. Intended for distribution or process piping using 304L stainless steel pipes of the same nominal size.

Key Features:

  • Material: 304L stainless steel
  • Shape: T-shaped fitting, enables flow splitting or combining
  • Connection Type: Butt weld end connections on all sides
  • Nominal Pipe Size: 4 inches for each connection
  • Pipe Schedule: Schedule 40, indicating wall thickness and pressure rating
  • Length: Overall length of 8 3/16 inches
  • Standards: Conforms to ASTM A-403/A-88a specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.