Street 90 deg, 2"150,304, Thrd Heavy
Mfr # 4381033080
Zoro # G1562342
product price: $26.79
/eaKey Features
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT x Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381033080
Zoro #
G1562342
UPC #
092201365149
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Pipe Fitting Connection Type
NPT x Male NPT
Connection Type
Threaded
Standards
ANSI B1.20.1, ASTM A351
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Elbow
Class/Pressure
Class 150
Fitting Material
316 Stainless Steel
Gender
Male
Pipe Fitting Gender
Male
Pipe Fitting Material & Grade
Stainless Steel
Threading
NPT
Class
Class 150
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
Silver
Description
The ZORO SELECT - 4381033080 is a 90 Degree Street Elbow stainless steel pipe fitting that changes the flow direction by 90 degrees. It features one female NPT threaded end and one male NPT threaded end, NPT-threaded ends: Female on Side A and Male on Side B for direct connection to NPT fittings. Manufactured from 316 stainless steel, this elbow has a Pressure Class: Class 150. The fitting complies with ANSI B1.20.1 and ASTM A351 standards and has a nominal pipe size of 2 inches.
Key Features:
- Material: 316 Stainless Steel.
- Shape: 90 Degree Elbow for creating right-angle flow direction changes.
- Connection Type: Threaded with Female NPT on Side A and Male NPT on Side B.
- Pressure Class: Class 150.
- Pipe Size: 2-inch nominal size.
- Standards: Compliant with ANSI B1.20.1 and ASTM A351.
- Color: Silver.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.