Tee, 1/2", 150,304, Thrd Heavy

  • Mfr # 4381033430

  • Zoro # G1562388


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381033430
Zoro #
G1562388
UPC #
092201365217
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee

Description

The ZORO SELECT - 4381033430 is a stainless steel pipe fitting rated for use in stainless steel piping systems for connecting, extending, or redirecting piping. It is used in various industrial and commercial applications where stainless steel piping is required. The fitting facilitates piping assembly in compliance with standard practices.

  • Material: Stainless steel, providing resistance to corrosion and durability.
  • Classification: Stainless Steel Pipe Fittings, indicating it is part of a specialized range for stainless steel pipe connections.
  • Intended use: Designed to join stainless steel pipes in a piping system.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.