Coupling, 3/8", 150, 316, Thrd Heavy
Mfr # 4381034220
Zoro # G1562939
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381034220
Zoro #
G1562939
UPC #
092201365682
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
3/8"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Description
Coupling,3/8",150,316,Thrd Heavy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.