Coupling, 1", 150,316, Thrd Heavy
Mfr # 4381034250
Zoro # G1562972
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381034250
Zoro #
G1562972
UPC #
092201365712
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ANSI B1.20.1, ASTM A351
Pipe Fitting Connection Type
NPT x Female NPT
Connection Type
Threaded
Fitting Shape
Coupling
Pressure Level
Medium Pressure (300-999 psi)
Fitting Material
316 Stainless Steel
Gender
Female
Pipe Fitting Material & Grade
Stainless Steel
Class/Pressure
Class 150
Threading
NPT
Pipe Fitting Gender
Female
Class
Class 150
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Description
Full Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.