2 in 316 Stainless Steel Threaded Coupling, Class 150
Mfr # 4381034280
Zoro # G1563027
product price:Â $18.29
/eaKey Features
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4381034280
Zoro #
G1563027
UPC #
092201365743
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Description
The ZORO SELECT - 4381034280 is a 2-inch coupling made from 316 stainless steel. This short, tubular fitting is configured to connect two pipes or tubes in-line. Constructed from 316 stainless steel. The fitting is classified as Class 150, indicating its pressure rating.
Key Features:
- Constructed from 316 stainless steel.
- Designed to connect two pipes or tubes in-line.
- Nominal pipe size of 2 inches for compatibility with corresponding piping.
- Pressure class rating of Class 150, denoting the fitting's pressure handling capacity.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.