Elbow, 90 deg, 3", 150,316, Thrd Heavy
Mfr # 4381034500
Zoro # G1563103
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381034500
Zoro #
G1563103
UPC #
092201365880
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
3"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.