90° Elbow, 3/4 in, 316 Stainless Steel, Threaded, Class 150

  • Mfr # 4381034440

  • Zoro # G1563112


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381034440
Zoro #
G1563112
UPC #
092201365828
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Pipe Fitting Connection Type
NPT x Female NPT
Standards
ANSI B1.20.1, ASTM A351
Connection Type
Threaded
Fitting Shape
Elbow
Pressure Level
Medium Pressure (300-999 psi)
Gender
Female
Pipe Fitting Material & Grade
Stainless Steel
Class/Pressure
Class 150
Fitting Material
316 Stainless Steel
Pipe Fitting Gender
Female
Threading
NPT
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Gender
Female

Description

The ZORO SELECT - 4381034440 is a stainless steel 90-degree elbow fitting used to create right-angle turns in piping systems. Constructed from 316 stainless steel, it features a threaded connection type with a female NPT end on one side and a male NPT on the other, enabling secure and corrosion-resistant joining of pipes. Rated for operation within specified pressure ranges, it complies with standards including ANSI B1.20.1 and ASTM A351, designed for use in industrial, process, HVAC, and plumbing systems with pressure requirements up to 999 psi.

Key Features:

  • Made from durable 316 stainless steel, providing corrosion resistance and strength.
  • Fitting is a 90-degree elbow shape, designed to change pipe flow direction by 90°.
  • Connection type: Threaded, with a Female NPT on one end and Male NPT on the other, facilitating threaded pipe connections.
  • Pipe size: 3/4 inch nominal diameter, compatible with standard piping systems.
  • Standards adhered to include ANSI B1.20.1 and ASTM A351, ensuring compliance with recognized specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.