Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy

  • Mfr # 4381035050

  • Zoro # G1563532


product price:  $10.69
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4381035050
Zoro #
G1563532
UPC #
092201380777
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 3/4"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Connection Type
Threaded
Pipe Fitting Connection Type
NPT x Female NPT
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Bushing
Class/Pressure
Class 150
Gender
Female
Fitting Material
316 Stainless Steel
Pipe Fitting Material & Grade
Stainless Steel
Pipe Fitting Gender
Female
Threading
NPT
Fitting Side A Type
NPT
Class
Class 150
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Color
Silver

Description

The ZORO SELECT 4381035050 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It provides a threaded connection between larger threaded fittings and smaller threaded openings. Material: 316 stainless steel; corrosion resistance and strength defined by grade 316. The fitting features NPT threaded connections with a female end and measures 1-1/2" on one side and 3/4" on the other, conforming to ANSI B1.20.1 and ASTM A351 standards.

  • Material: 316 stainless steel
  • Shape: Hex Bushing, threaded pipe reducer with hexagonal exterior
  • Connection Type: Threaded, NPT x Female NPT
  • Gender: Female (internal threads on one end)
  • Size: 1-1/2" x 3/4" nominal pipe size
  • Pressure Class: Class 150
  • Standards: ANSI B1.20.1; ASTM A351
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.